£11.79
Ex VAT
£14.15
Inc VAT
25 Variations Available
Product Details
Product Specification
Steel chains, suitable for use in corrosive conditions involving for example, food, chemical and pharmaceutical industries etc. Also suitable for high and low temperature conditions.
Other chain sizes and types are available, please ask your local service centre for more
information.
Attribute | Value |
---|---|
Brand | Donghua |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 120-1 |
Number of Strands | Simplex |
Pin Diameter | 11.1mm |
Pin Length (A+B) | 54.3mm |
Pitch | 38.1mm |
Product Type | American Standard Offset Link |
Standards Met | DIN 8188 |
UNSPSC Code | 31151603 |