£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Nickel-Plated Chain
Nickel-plated chains provide acceptable performance where equipment need to operate in mildly corrosive environments.
Other chain sizes and types are available, please ask your local service centre for more information.
Chain
Connecting Links
Offset Links
Attribute | Value |
---|---|
Average Tensile Strength | 32.2kN |
Brand | Dunlop BTL |
EAN | 5059161014178 |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 16mm |
ISO/ANSI Reference | 12B-1 |
MFR Part No. | 12B-1 NP OL DUN |
Minimum Tensile Strength | 29kN |
Number of Strands | Simplex |
Pin Diameter | 5.72mm |
Pin Length (A+B) | 24.2mm |
Pitch | 19.05mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 12.07mm |
Standards Met | ISO/R 606-1982 (DIN 8187) |
UNSPSC Code | 31151603 |
Weight per metre | 1.15kg |