£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
RexPlus - extreme heat, corrosion and acid resistant. Where steam, flowing water or abrasive liquids are a factor or strict hygienic conditions and corrosion-free material are needed, RexPlus offers superior performance. RexPlus can handle the pace - even under extreme loads and chain speed - better than conventional stainless chains. Temperature range -40°C to +400°C.
Expertise - Enhanced Performance Products from Rexnord
With its enhanced product range: Rex-Athletic, Rex-Carbon and Rex-SuperPlus, Rexnord offers innovative roller chains with the highest service life and reliability for demanding applications in all industrial sectors. These new Rexnord expert chain types primarily call on several or all of the following technical and material innovations:
• Corrosion resistance
• Freedom from maintenance
• Maximum service life
• Highest performance
Attribute | Value |
---|---|
Brand | Rexnord |
ECLASS Code | 23170403 |
Number of Strands | Simplex |
UNSPSC Code | 31151603 |