£76.49
Ex VAT
£91.79
Inc VAT
16 Variations Available
Product Details
Product Specification
Carbon steel chain in a range of pitch sizes, suitable for a wide range of applications, supplied in 10 and 25 feet lengths.
Attribute | Value |
---|---|
Average Tensile Strength | 66kN |
Brand | Regina |
Distance Between Inner Plates (E) | 11.68mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 18.08mm |
ISO/ANSI Reference | 12B-2 |
Number of Strands | Duplex |
Pin Diameter | 5.72mm |
Pin Length (A+B) | 42mm |
Pitch | 19.05mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 12.07mm |
UNSPSC Code | 31151603 |