£137.00
Ex VAT
£164.40
Inc VAT
9 Variations Available
Product Details
Product Specification
Carbon steel chain in a range of pitch sizes, suitable for a wide range of applications, supplied in 10 and 25 feet lengths.
Attribute | Value |
---|---|
Average Tensile Strength | 88.25kN |
Brand | Regina |
Chain Length | 10m |
Distance Between Inner Plates (E) | 11.68mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 16.13mm |
ISO/ANSI Reference | 12B-3 |
Minimum Tensile Strength | 86.7kN |
Number of Strands | Triplex |
Pin Diameter | 5.72mm |
Pin Length (A+B) | 61.5mm |
Pitch | 19.05mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 12.07mm |
Standards Met | DIN 8187 |
UNSPSC Code | 31151603 |
Weight per metre | 3.59kg |