£2.69
Ex VAT
£3.23
Inc VAT
5 Variations Available
Product Details
Product Specification
Duplex Connecting Links
DIN8187/ISO 606
Other sizes from 5/16” up to 2” pitch are also available from stock. Please ask for details.
Attribute | Value |
---|---|
Brand | Linkbelt |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 16 B - 2 |
Number of Strands | Duplex |
Pin Diameter | 8.28mm |
Pin Length (A+B) | 142mm |
Pitch | 25.4mm |
Product Type | British Standard Connecting Link |
Standards Met | DIN8187/ISO 609 |
UNSPSC Code | 31151603 |