£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
Duplex Connecting Links
British Standard Roller Chain - DIN8187/ISO 606.
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Attribute | Value |
---|---|
Brand | Rexnord |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 606 |
MFR Part No. | 16B-2-VGL-E |
Number of Strands | Duplex |
Pin Diameter | 8.28mm |
Pin Length (A+B) | 111.4mm |
Pitch | 25.4mm |
Product Type | British Standard Connecting Link |
Standards Met | DIN8187 |
UNSPSC Code | 31151603 |