£317.00
Ex VAT
£380.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Triplex Chain
British Standard Roller Chain - DIN8187/ISO 606
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Attribute | Value |
---|---|
Brand | Rexnord |
Distance Between Inner Plates (E) | 17.02mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 20.5mm |
ISO/ANSI Reference | 606 |
MFR Part No. | 16B-3 |
Minimum Tensile Strength | 160000kN |
Number of Strands | Triplex |
Pin Diameter | 8.28mm |
Pin Length (A+B) | 99.9mm |
Pitch | 25.4mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 15.88mm |
Standards Met | DIN 8187 |
UNSPSC Code | 31151603 |
Weight per metre | 5.24kg |