£209.00
Ex VAT
£250.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Stainless Steel Chain
Stainless steel chains are suitable for use in corrosive conditions involving for example, food, chemical and pharmaceutical industies etc. Also suitable for high and low temperature conditions. Other chain sizes and types are available, please ask your local service centre for more information.
Chain
Connecting Links
Offset Links
Attribute | Value |
---|---|
Average Tensile Strength | 106.7kN |
Brand | Dunlop BTL |
Chain Length | 2.5m |
EAN | 5059161032172 |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 26.4mm |
ISO/ANSI Reference | 20B-1 |
MFR Part No. | 20B-1 SS DUN |
Minimum Tensile Strength | 95kN |
Number of Strands | Simplex |
Pin Diameter | 10.19mm |
Pin Length (A+B) | 45mm |
Pitch | 31.75mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 19.05mm |
Standards Met | ISO/R 606-1982 (DIN 8187) |
UNSPSC Code | 31151603 |
Weight per metre | 3.7kg |