£187.00
Ex VAT
£224.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Duplex Chain
British Standard Roller Chain - DIN8187/ISO 606
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Attribute | Value |
---|---|
Brand | Rexnord |
Chain Length | 10m |
Distance Between Inner Plates (E) | 19.56mm |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 606 |
MFR Part No. | 20 B - 2 |
Number of Strands | Duplex |
Outer Plates Height (G) | 25.7mm |
Pin Diameter | 10.19mm |
Pin Length (A+B) | 160.5mm |
Pitch | 31.75mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 19.05mm |
Standards Met | DIN 8187 |
UNSPSC Code | 31151603 |