£4.79
Ex VAT
£5.75
Inc VAT
18 Variations Available
Product Details
Product Specification
Steel chains, suitable for use in corrosive conditions involving for example, food, chemical and pharmaceutical industries etc. Also suitable for high and low temperature conditions.
Other chain sizes and types are available, please ask your local
service centre for moreinformation.
Attribute | Value |
---|---|
Brand | Linkbelt |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 20 B - 2 |
Number of Strands | Duplex |
Pin Diameter | 10.19mm |
Pin Length (A+B) | 160.5mm |
Pitch | 31.75mm |
Product Type | British Standard Cotter Connecting Link |
Standards Met | DIN8187/ISO 609 |
UNSPSC Code | 31151603 |