£0.59
Ex VAT
£0.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Roller chain connecting links also known as master links are used to connect two ends of the roller chain together.
Heat Treated For Maximum Hardness
Shot Peening For Longer Fatigue Resistance
Pre Strechted to Minimize Elongation Overtime
Meets ANSI Specifications
Attribute | Value |
---|---|
Brand | Dunlop BTL |
EAN | 5059161136566 |
ECLASS Code | 23170403 |
Number of Strands | Duplex |
Product Type | American Standard Roller Chain |
Standards Met | ANSI Specifications |
UNSPSC Code | 31151603 |