noscriptDunlop BTL 35-1 STAINLESS ROLLER CHAIN - DIN8188 (5MTR) ASA35-1-SS DUN | Cromwell Tools

Dunlop BTL

35-1 STAINLESS ROLLER CHAIN - DIN8188 (5MTR)

SKU:

DUN6901611D

MPN:

ASA35-1-SS DUN

£77.49

Ex VAT

£92.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Stainless Steel Chain
    Stainless steel chains are suitable for use in corrosive conditions involving for example, food, chemical and pharmaceutical industies etc. Also suitable for high and low temperature conditions. Other chain sizes and types are available, please ask your local service centre for more information.


    Chain
    Connecting Links
    Offset Links


    Product Specification
    Attribute
    Value

    Average Tensile Strength

    10.8kN

    Brand

    Dunlop BTL

    Chain Length

    5m

    EAN

    5059161136641

    ECLASS Code

    23170403

    Inner Plates Height (F)

    9mm

    ISO/ANSI Reference

    35-1

    MFR Part No.

    ASA35-1 SS DUN

    Minimum Tensile Strength

    7.9kN

    Number of Strands

    Simplex

    Pin Diameter

    3.58mm

    Pin Length (A+B)

    13.17mm

    Pitch

    9.525mm

    Product Type

    American Standard Roller Chain

    Roller Diameter (D)

    5.08mm

    Standards Met

    ANSI (DIN 8188)

    UNSPSC Code

    31151603

    Weight per metre

    0.33kg