£30.99
Ex VAT
£37.19
Inc VAT
3 Variations Available
Product Details
Product Specification
American Standard Roller Chain - DIN8188/ISO 606 (ANSI B29.1).
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Simplex Chain
Attribute | Value |
---|---|
Brand | Rexnord |
Chain Length | 10m |
ECLASS Code | 23170403 |
Number of Strands | Simplex |
Product Type | American Standard Roller Chain |
Standards Met | DIN8188 |
UNSPSC Code | 31151603 |