Dunlop BTL

50-1 STAINLESS ROLLER CHAIN - DIN8188 (5MTR)

SKU:

DUN6901611F

MPN:

ASA50-1-SS DUN

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Stainless Steel Chain
    Stainless steel chains are suitable for use in corrosive conditions involving for example, food, chemical and pharmaceutical industies etc. Also suitable for high and low temperature conditions. Other chain sizes and types are available, please ask your local service centre for more information.


    Chain
    Connecting Links
    Offset Links


    Product Specification
    Attribute
    Value

    Average Tensile Strength

    29.4kN

    Brand

    Dunlop BTL

    Chain Length

    5m

    EAN

    5059161137143

    ECLASS Code

    23170403

    Inner Plates Height (F)

    15.09mm

    ISO/ANSI Reference

    50-1

    MFR Part No.

    ASA50-1 SS DUN

    Minimum Tensile Strength

    22.2kN

    Number of Strands

    Simplex

    Pin Diameter

    5.08mm

    Pin Length (A+B)

    22.2mm

    Pitch

    15.875mm

    Product Type

    American Standard Roller Chain

    Roller Diameter (D)

    10.16mm

    Standards Met

    ANSI (DIN 8188)

    UNSPSC Code

    31151603

    Weight per metre

    1.02kg