£72.99
Ex VAT
£87.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Roller chains are manufactured to internationally recognised american standards refer to ANSI (DIN 8188).
Simplex Chain
DIN8188/IS606 (ANSI B29.1)
Attribute | Value |
---|---|
Brand | Renold |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 60-1 |
Link Number | 60A1 |
Minimum Tensile Strength | 31300kN |
Number of Strands | Simplex |
Pin Diameter | 5.94mm |
Pin Length (A+B) | 25.3mm |
Product Type | American Standard Roller Chain |
Roller Diameter (D) | 11.91mm |
Standards Met | American Standard ANSI (DIN 8188) |
UNSPSC Code | 31151603 |
Weight per metre | 1.47kg |