£167.00
Ex VAT
£200.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Triplex Chain
American Standard Roller Chain - DIN8188/ISO 606 (ANSI B29.1).
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Attribute | Value |
---|---|
Average Tensile Strength | 25500kN |
Brand | Rexnord |
Chain Length | 10m |
Distance Between Inner Plates (E) | 0.5mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 0.6mm |
ISO/ANSI Reference | 60-3 |
MFR Part No. | 60-3 |
Minimum Tensile Strength | 21090kN |
Number of Strands | Triplex |
Outer Plates Height (G) | 0.71mm |
Pin Diameter | 0.234mm |
Pin Length (A+B) | 1.9mm |
Pitch | 0.75mm |
Product Type | American Standard Roller Chain |
Roller Diameter (D) | 0.469mm |
Standards Met | DIN 8188 |
UNSPSC Code | 31151603 |
Weight per metre | 0.27kg |