£37.49
Ex VAT
£44.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Simplex - Standard Duty Chain
DIN8187/ISO606
The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality
Attribute | Value |
---|---|
Brand | Renold |
Chain Length | 5m |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 06B-1 |
MFR Part No. | SD06B-1 |
Minimum Tensile Strength | 8900kN |
Number of Strands | Simplex |
Pitch | 9.525mm |
UNSPSC Code | 31151603 |