£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Simplex Crank Link (No.12) - Standard Duty Chain
DIN8187/ISO606
The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality
Attribute | Value |
---|---|
Average Tensile Strength | 60000kN |
Brand | Renold |
Distance Between Inner Plates (E) | 4.00mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 21.05mm |
ISO/ANSI Reference | 16B-1 |
Link Number | 12 |
MFR Part No. | SD16B-1S12 |
Minimum Tensile Strength | 60000kN |
Number of Strands | Simplex |
Outer Plates Height (G) | 21.05mm |
Pin Diameter | 8.28mm |
Pin Length (A+B) | 36.0mm |
Pitch | 25.40mm |
Plate Thickness | 4.00mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 15.88mm |
Standards Met | DIN 8188 |
UNSPSC Code | 31151603 |
Weight per metre | 2.80kg |