£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
6204-2RSR
One of the most commonly used bearings. Manufactured with rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign matter. Lubricated for life.
Common Applications:
• Cars and motorcycle repairs.
• Transmission and gearboxes.
• Agricultural and automotive.
• Electric motors and industry.
• Garden machinery and pumps.
Attribute | Value |
---|---|
Bearing Type | Sealed |
Brand | INA |
ECLASS Code | 23059090 |
Inside Diameter | 20mm |
Limiting Speed | 9300rpm |
Outside Diameter | 47mm |
UNSPSC Code | 31171500 |
Weight | 0.11kg |
Width | 14mm |