£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Plain Bore
Premier Range - material improvements give:
• Increased capacity.
• Extended service life.
• Reduced friction torque.
• Will tolerate temperatures up to 200°C.
• Steel and brass cages.
• Available from UK stock.
Attribute | Value |
---|---|
Bearing Type | Spherical |
Brand | NTN SNR |
Dynamic Load Rating | 198000 NkN |
EAN | 3413520275600 |
ECLASS Code | 23050903 |
Static Load Rating | 204000 NkN |
UNSPSC Code | 31171512 |
Width | 31mm |