Dunlop BTL

101-19(2517) 1-1/4" SIMPLEX SPROCKET TAPER BORE

SKU:

DUN6951606G

MPN:

101-19-2517 DUN

£51.49

Ex VAT

£61.79

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.


    Available to suit British standard roller Triplex chains 20-1B (1-1/4" pitch) sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Taper Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    101-19

    EAN

    5059161003370

    ECLASS Code

    23170101

    MFR Part No.

    101-19

    Number of Teeth

    19

    Pitch

    1-1/4"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    Taper Bush Number

    2517

    UNSPSC Code

    31171901