noscriptDunlop BTL 12SR18 1.1/2" x 1" PLATE WHEEL 12SR18-P/WHEEL DUN | Cromwell Tools

Dunlop BTL

12SR18 1.1/2" x 1" PLATE WHEEL

SKU:

DUN6954457T

MPN:

12SR18-P/WHEEL DUN

£52.99

Ex VAT

£63.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Pilot bore sprockets are manufactured to internationally recognised standards. DIN8187-ISO/R 606 and are produced from C45 steel. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life. Conveniently stocked with a minimum pilot bore. They can be machined to suit any suitable mounting requirement. Available from stock to suit British standard simplex roller chains


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    24B-1

    EAN

    5059161015137

    ECLASS Code

    23170101

    MFR Part No.

    12SR18

    Number of Teeth

    18

    Pitch

    1-1/2"

    Product Material

    Black Phosphated Finish to Increase Corrosion Resistance Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901