noscriptDunlop BTL 12SR36 1-1/2" SIMPLEX SPROCKET PILOT BORE 12SR36 DUN | Cromwell Tools

Dunlop BTL

12SR36 1-1/2" SIMPLEX SPROCKET PILOT BORE

SKU:

DUN6950679F

MPN:

12SR36 DUN

£197.00

Ex VAT

£236.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.
    Available to suit British standard roller Simplex chains 20B-1 (1-1/2" pitch) sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    24B-1

    EAN

    5059161015489

    ECLASS Code

    23170101

    MFR Part No.

    12SR36 DUN

    Number of Teeth

    36

    Pitch

    1-1/2"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901