Dunlop BTL

14SR40 1-3/4" SIMPLEX SPROCKET PILOT BORE

SKU:

DUN6950728E

MPN:

14SR40 DUN

£374.00

Ex VAT

£448.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.


    Available to suit British standard roller Simplex chains 28B-1 (1-3/4" pitch) sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    28B-1

    EAN

    5059161020490

    ECLASS Code

    23170101

    MFR Part No.

    14SR40 DUN

    Number of Teeth

    40

    Pitch

    1-3/4"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901