SKU:
DUN6951367T
MPN:
31-76-1210-CAST DUN
£39.49
Ex VAT
£47.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Taper bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2 and GG22 EN-GJL-200 UNI 1561 cast iron. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life.
Convenient taper bore to suit a standard taper bush that are pre-bored to suit both metric & imperial bore and key way sizes. Available to suit British standard roller chains 06B-1 (Simplex) 3/8" pitch sizes.
Attribute | Value |
---|---|
Bore Type | Taper Bore |
Brand | Dunlop BTL |
Chain Reference Number | 31-76 |
EAN | 5059161053580 |
ECLASS Code | 23170101 |
MFR Part No. | 31-76 |
Number of Teeth | 76 |
Pitch | 3/8" |
Product Material | Black Phosphated Finish to Increase Corrosion Resistance Steel C45 |
Shaft Size | 10mm |
Sprocket Type | Simplex |
Standards Met | DIN 8187-ISO/R 606 |
Taper Bush Number | 1210 |
UNSPSC Code | 31171901 |