Dunlop BTL

32-45(1610) 3/8" DUPLEX SPROCKET TAPER BORE

SKU:

DUN6951663P

MPN:

32-45-1610 DUN

£23.49

Ex VAT

£28.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    3/8" Duplex - Taper Bore


    We also carry a complete range of taper bore bushes and keyway steels to suit.


    • All sprockets are manufactured to exacting standards and specification.


    • Taper bore bush versions allow for quick and simple installation without the need to machine the sprocket.


    • Boring and keyway service for pilot bore sprockets is available on request.


    • Cast iron sprockets are also available on request.


    Product Specification
    Attribute
    Value

    Bore Type

    Taper Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    32-45

    EAN

    5059161056727

    ECLASS Code

    23170101

    MFR Part No.

    32-45(1610) DUN

    Number of Teeth

    45

    Pitch

    3/8"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Duplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901