£4.79
Ex VAT
£5.75
Inc VAT
37 Variations Available
Product Details
Product Specification
3/8" Duplex - Pilot Bore
A full range of sprockets in both Taper Bore and Pilot Bore are available in Simplex, Duplex and Triplex styles.
We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification.
• Taper bore bush versions allow for quick and simple installation without the need to machine the sprocket.
• Boring and keyway service for pilot bore sprockets is available on request.
• Cast iron sprockets are also available on request.
Attribute | Value |
---|---|
Bore Type | Pilot Bore |
Brand | Dunlop BTL |
Chain Reference Number | 06B-2 |
EAN | 5059161065323 |
ECLASS Code | 23170101 |
MFR Part No. | 3DR12 |
Number of Teeth | 12 |
Pitch | 3/8" |
Product Material | Steel C45 |
Shaft Size | 10mm |
Sprocket Type | Duplex |
Standards Met | DIN 8187-ISO/R 606 |
UNSPSC Code | 31171901 |