£4.79
Ex VAT
£5.75
Inc VAT
107 Variations Available
Product Details
Product Specification
Manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the
sprockets working life.
Conveniently held in stock in all popular metric bore sizes (dimension D), and corresponding key way that is located on the centre line of a tooth and 2 grub screws at 90° to each other for securing to a shaft. Available from stock to suit British standard roller chains from 06B (3/8" pitch) up to 16B (1" pitch) sizes in Simplex (single) row of teeth.
Attribute | Value |
---|---|
Bore Type | Pre Bored+Keyway+Grub Screws |
Brand | Dunlop BTL |
Chain Reference Number | 06B-1 |
EAN | 5059161066115 |
ECLASS Code | 23170101 |
MFR Part No. | 3SR10 14BK&2GS |
Number of Teeth | 10 |
Pitch | 3/8" |
Product Material | Steel C45 |
Shaft Size | 14mm |
Sprocket Type | Simplex |
Standards Met | DIN 8187-ISO/R 606 |
UNSPSC Code | 31171901 |