noscriptDunlop BTL 3SR15 3/8 SIMPLEX SPROCKET 25mm BORE & KEYWAY 3SR15 25BK&2GS DUN | Cromwell Tools

Dunlop BTL

3SR15 3/8 SIMPLEX SPROCKET 25mm BORE & KEYWAY

SKU:

DUN6950088G

MPN:

3SR15 25BK&2GS DUN

£7.99

Ex VAT

£9.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the
    sprockets working life.
    Conveniently held in stock in all popular metric bore sizes (dimension D), and corresponding key way that is located on the centre line of a tooth and 2 grub screws at 90° to each other for securing to a shaft. Available from stock to suit British standard roller chains from 06B (3/8" pitch) up to 16B (1" pitch) sizes in Simplex (single) row of teeth.


    Product Specification
    Attribute
    Value

    Bore Type

    Pre Bored+Keyway+Grub Screws

    Brand

    Dunlop BTL

    Chain Reference Number

    06B-1

    EAN

    5059161066610

    ECLASS Code

    23170101

    MFR Part No.

    3SR15 25BK&2GS

    Number of Teeth

    15

    Pitch

    3/8"

    Product Material

    Steel C45

    Shaft Size

    25mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901