£4.99
Ex VAT
£5.99
Inc VAT
144 Variations Available
Product Details
Product Specification
Pilot bore sprockets are manufactured to internationally recognised standards. DIN8187-ISO/R 606 and are produced from C45 steel. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life. Conveniently stocked with a minimum pilot bore. They can be machined to suit any suitable mounting requirement. Available from stock to suit British standard simplex roller chains
Attribute | Value |
---|---|
Bore Type | Pilot Bore |
Brand | Dunlop BTL |
Chain Reference Number | 06B-1 |
EAN | 5059161068102 |
ECLASS Code | 23170101 |
MFR Part No. | 3SR30 |
Number of Teeth | 30 |
Pitch | 3/8" |
Product Material | Black Phosphated Finish to Increase Corrosion Resistance Steel C45 |
Shaft Size | 10mm |
Sprocket Type | Simplex |
Standards Met | DIN 8187-ISO/R 606 |
UNSPSC Code | 31171901 |