Dunlop BTL

3TR14 3/8" TRIPLEX SPROCKET PILOT BORE

SKU:

DUN6951106G

MPN:

3TR14 DUN

£6.29

Ex VAT

£7.55

Inc VAT

AVAILABLE TO ORDER


    Product Details

    3/8" Triplex - Pilot Bore
    A full range of sprockets in both Taper Bore and Pilot Bore are available in Simplex, Duplex and Triplex styles.


    We also carry a complete range of taper bore bushes and keyway steels to suit.
    • All sprockets are manufactured to exacting standards and specification.
    • Taper bore bush versions allow for quick and simple installation without the need to machine the sprocket.
    • Boring and keyway service for pilot bore sprockets is available on request.
    • Cast iron sprockets are also available on request.


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    06B-3

    EAN

    5059161068874

    ECLASS Code

    23170101

    MFR Part No.

    3TR14 DUN

    Number of Teeth

    14

    Pitch

    3/8"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Triplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901