Dunlop BTL

4SR17 1/2 SIMPLEX SPROCKET 18mm BORE & KEYWAY

SKU:

DUN6950126V

MPN:

4SR17 18BK&2GS DUN

£11.99

Ex VAT

£14.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.
    Conveniently held in stock in all popular metric bore sizes (dimension D), and corresponding key way that is located on the centre line of a tooth and 2 grub screws at 90' to each other for securing to a shaft. Available from stock to suit British standard roller chains from 06B (3/8" pitch) up to 16B (1" pitch) sizes in Simplex (single) row of teeth.


    Product Specification
    Attribute
    Value

    Bore Type

    Pre Bored+Keyway+Grub Screws

    Brand

    Dunlop BTL

    Chain Reference Number

    08B1

    EAN

    5059161080166

    ECLASS Code

    23170101

    MFR Part No.

    4SR17 18BK&2GS

    Number of Teeth

    17

    Pitch

    1/2"

    Product Material

    Steel C45

    Shaft Size

    18mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901