£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Pilot bore sprockets are manufactured to internationally recognised standards. DIN8187-ISO/R 606 and are produced from C45 steel. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life. Conveniently stocked with a minimum pilot bore they can be machined to suit any suitable mounting requirement. Available to suit British standard roller chains 08B-1 Simplex chain (single row of teeth).
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Bore Type | Pilot Bore |
Brand | Medway |
Chain Reference Number | 08B-1 |
EAN | 5059161081965 |
ECLASS Code | 23170101 |
Grub Screw Size | N/A |
Keyway | N/A |
MFR Part No. | 4SR42 |
Number of Teeth | 42 |
Pitch | 12.7 (1/2") |
Product Material | Steel C45 |
Sprocket Type | Simplex |
Standards Met | DIN 8187-ISO/R 606 |
UNSPSC Code | 31171901 |