Dunlop BTL

4TR21 1/2" TRIPLEX SPROCKET PILOT BORE

SKU:

DUN6951163P

MPN:

4TR21 DUN

£18.49

Ex VAT

£22.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.


    Available to suit British standard roller Triplex chains 08B (1/2" pitch) sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    08B-3

    EAN

    5059161082597

    ECLASS Code

    23170101

    MFR Part No.

    4TR21

    Number of Teeth

    21

    Pitch

    1/2"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Triplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901