£10.49
Ex VAT
£12.59
Inc VAT
16 Variations Available
Product Details
Product Specification
Taper bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2 and GG22 EN-GJL-200 UNI 1561 cast iron. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life.
Convenient taper bore to suit a standard taper bush that are pre-bored to suit both metric & imperial bore and key way sizes. Available to suit British standard roller chains 10B-2 (Duplex) 5/8" pitch sizes.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Bore Type | Taper Bore |
Brand | Dunlop BTL |
Chain Reference Number | 52-14 |
EAN | 5059161086076 |
ECLASS Code | 23170101 |
MFR Part No. | 52-14(1210) DUN |
Number of Teeth | 14 |
Pitch | 5/8" |
Product Material | Black Phosphated Finish to Increase Corrosion Resistance Steel C45 |
Shaft Size | 10mm |
Sprocket Type | Duplex |
Standards Met | DIN 8187-ISO/R 606 |
Taper Bush Number | 1210 |
UNSPSC Code | 31171901 |