Dunlop BTL

53-15(1210) 5/8" TRIPLEX SPROCKET TAPER BORE

SKU:

DUN6951887T

MPN:

53-15-1210 DUN

£16.79

Ex VAT

£20.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Taper bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2 and GG22 EN-GJL-200 UNI 1561 cast iron. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life.


    Convenient taper bore to suit a standard taper bush that are pre-bored to suit both metric & imperial bore and key way sizes. Available to suit British standard roller chains 10B-1 (Triplex) 5/8" pitch sizes.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Bore Type

    Taper Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    53-15

    EAN

    5059161086700

    ECLASS Code

    23170101

    MFR Part No.

    53-15(1210) DUN

    Number of Teeth

    15

    Pitch

    5/8"

    Product Material

    Black Phosphated Finish to Increase Corrosion Resistance Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Triplex

    Standards Met

    DIN 8187-ISO/R 606

    Taper Bush Number

    1210

    UNSPSC Code

    31171901