noscriptDunlop BTL 5DR08 5/8" DUPLEX SPROCKET PILOT BORE 5DR08 DUN | Cromwell Tools

Dunlop BTL

5DR08 5/8" DUPLEX SPROCKET PILOT BORE

SKU:

DUN6950900A

MPN:

5DR08 DUN

£5.79

Ex VAT

£6.95

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.
    Available to suit British standard roller Duplex chains 10B-2 (5/8" pitch) sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    10B-2

    EAN

    5059161088926

    ECLASS Code

    23170101

    MFR Part No.

    5DR08

    Number of Teeth

    8

    Pitch

    5/8"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Duplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901