Dunlop BTL

5SR43 5/8" SIMPLEX PLATE WHEEL

SKU:

DUN6954362F

MPN:

5SR43-P/WHEEL DUN

£26.99

Ex VAT

£32.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Pilot bore sprockets are manufactured to internationally recognised standards. DIN8187-ISO/R 606 and are produced from C45 steel. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life. Conveniently stocked with a minimum pilot bore. They can be machined to suit any suitable mounting requirement. Available from stock to suit British standard simplex roller chains


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    10B-1

    EAN

    5059161093104

    ECLASS Code

    23170101

    MFR Part No.

    5SR43

    Number of Teeth

    43

    Pitch

    5/8"

    Product Material

    Black Phosphated Finish to Increase Corrosion Resistance Steel C45

    Shaft Size

    16mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901