Dunlop BTL

6DR15 3/4" DUPLEX SPROCKET PILOT BORE

SKU:

DUN6951007H

MPN:

6DR15 DUN

£19.49

Ex VAT

£23.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    3/4" Duplex - Pilot Bore


    A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and Triplex styles.


    We also carry a complete range of taper bore bushes and keyway steels to suit.
    • All sprockets are manufactured to exacting standards and specification
    • Taper bore bush versions allow for quick and simple installation without the need to
    machine the sprocket
    • Boring and keyway service for pilot bore sprockets is available on request
    • Cast iron and stainless steel sprockets are also available
    • Double pilot type also available


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    12B-2

    EAN

    5059161109669

    ECLASS Code

    23170101

    MFR Part No.

    6DR15

    Number of Teeth

    15

    Pitch

    3/4"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Duplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901