£7.99
Ex VAT
£9.59
Inc VAT
33 Variations Available
Product Details
Product Specification
1" Simplex - Pilot Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex,
Duplex and Triplex styles. We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation
without the need to machine the sprocket
• Boring and keyway service for pilot bore sprockets is available
on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available
Attribute | Value |
---|---|
Bore Type | Pilot Bore |
Brand | Dunlop BTL |
Chain Reference Number | 16B-1 |
EAN | 5059161121791 |
ECLASS Code | 23170101 |
MFR Part No. | 8SR08 |
Number of Teeth | 8 |
Pitch | 1" |
Product Material | Steel C45 |
Shaft Size | 10mm |
Sprocket Type | Simplex |
Standards Met | DIN 8187-ISO/R 606 |
UNSPSC Code | 31171901 |