Dunlop BTL

8SR26 1" SIMPLEX SPROCKET PILOT BORE

SKU:

DUN6950518V

MPN:

8SR26 DUN

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (1)

    Product Details

    1" Simplex - Pilot Bore


    A full range of sprockets in both Taper bore & Pilot bore are available in Simplex,
    Duplex and Triplex styles. We also carry a complete range of taper bore bushes and keyway steels to suit.
    • All sprockets are manufactured to exacting standards and specification
    • Taper bore bush versions allow for quick and simple installation
    without the need to machine the sprocket
    • Boring and keyway service for pilot bore sprockets is available
    on request
    • Cast iron and stainless steel sprockets are also available
    • Double pilot type also available


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    16B-1

    EAN

    5059161124044

    ECLASS Code

    23170101

    MFR Part No.

    8SR26

    Number of Teeth

    26

    Pitch

    1"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901