£73.99
Ex VAT
£88.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Dunlop HTD timing pulleys have equally spaced grooves machined in to the outside diameter, to give correct meshing with the belts teeth, The pulley grooves are of special design to give this correct meshing of the belt teeth with minimal friction.
All pulleys manufactured have correct minimum meshing tolerances built in and the pitch diameter is always larger then the outside diameter.
Attribute | Value |
---|---|
Brand | Dunlop BTL |
Bushing | Bush Type - 2517 Max Bore - 65mm |
EAN | 5059161118418 |
Flange | Without Flange |
Hub Diameter | 120mm |
Hub Width | 7mm |
Material | Cast Iron |
MFR Part No. | 80-8M-30 |
Number of Teeth | 80 |
Outside Diameter | 202.35mm |
Pitch Diameter | 203.72mm |
Standards Met | DIN 7721 DIN ISO 5294 |
Surface Finish | Black Phosphate |
Type | Type 12 |
UNSPSC Code | 26111806 |
Width Across Teeth | 38mm |