£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
With axial guidance for the outer ring by washers.
Double lip seals and grease-packed to DIN 51 825 KP2N-85.
Outer diameter range covers from 16mm to 90mm.
With ?optimised? outer ring profile - reduced Hertizian pressure and lower edge loading.
Attribute | Value |
---|---|
Brand | INA |
Dynamic Load Rating | 3500 |
Limiting Speed | 11000rpm |
Product Type | Stud Type Track Roller |
Static Load Rating | 4000 |
Temperature Range | -30 to 100°C |
UNSPSC Code | 31171505 |
Weight | 29kg |
Width | 11mm |