£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Classical section wrapped V-belts to DIN 2215. Moderately oil-resistant. Resistant to temperatures from -55°C to +70°C. Electrically conductive (antistatic) to ISO 813. Insensitive to dust. Suitable for tropical climates.
Section: 10/Z. Max Width (b1): 10mm. Height (h): 6mm.
Section: 13/A. Max Width (b1): 13mm. Height (h): 8mm.
Section: 17/B. Max Width (b1): 17mm. Height (h): 11mm.
Section: 22/C. Max Width (b1): 22mm. Height (h): 14mm.
Belt Section 17/B (SPB/17)
Attribute | Value |
---|---|
Brand | Continental Contitech |
ECLASS Code | 23170201 |
UNSPSC Code | 26111801 |