£40.99
Ex VAT
£49.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Accu-Link adjustable V-belts are detachable tab type link belting. Make endless belts any length with a simple twist, no tools required.
The ideal temporary replacement or permanent substitute for conventional rubber V-belts. Made from a urethane elastomer reinforced with a rugged polyester fabric, these belts maintain precise tension, deliver maximum power on single or multiple-belt drives and operate at the same horsepower ratings as rubber belts.
Easy to assemble and install. Available in the most common types of 3L/Z, A, B and C cross sections.
Longer lengths are available.
Attribute | Value |
---|---|
Belt Section | A - 13mm x 8mm |
Belt Type | Standard Drive V-Belts Wrapped |
Belt Width | 13mm |
Brand | Megadyne |
ECLASS Code | 23170201 |
UNSPSC Code | 26111801 |