SKU:
DUN6881101B
MPN:
A23 WHITE DUN
£2.89
Ex VAT
£3.47
Inc VAT
131 Variations Available
Product Details
Product Specification
The classical wrapped Dunlop V-belt is a temperature and oil resistant universal drive belt that has anti-static properties with good power transmission capabilities. It is suitable for both industrial machinery and agricultural equipment.
Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm.
MECHANICAL FEATURES:
• Smooth starting and running.
• Wide range of drive speeds, using standard electric motors.
• Low maintenance.
• Highly efficient.
• No need for lubrication.
• Extremely wide horsepower ranges.
• Dampen vibration between driver and driven pulleys.
• Silent operations.
• Long Service Life.
• Easy Installation.
• Reduction in drive dimension.
CHEMICAL FEATURES:
• Working temperature range -30 ̊C to +80 ̊C.
• Resistance to oil and heat.
• Anti-static properties to ISO 1813.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Belt length (inside) | 584mm |
Belt Length (Outside) | 634mm |
Belt Section | A - 13mm x 8mm |
Belt Type | Standard Drive V-Belts Wrapped |
Belt Width | 13mm |
Brand | Dunlop BTL |
EAN | 5059161129377 |
ECLASS Code | 23170201 |
Inside Length | 23in. |
MFR Part No. | A23 |
Pitch Length | 614mm |
Standards Met | ISO 1813:2014 Rubber Manufacturers Association RMA - IP-22 |
UNSPSC Code | 26111801 |