£1.69
Ex VAT
£2.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Belt Section 13/A (SPA/13)
DIN 2215 and ISO 4184.
Resistant to temperatures -30°C to +80°C.
Size: maximum width 12.7mm, height 10mm.
Attribute | Value |
---|---|
Belt length (inside) | 1143mm |
Belt Section | A - 13mm x 8mm |
Belt Type | Standard Drive V-Belts Wrapped |
Belt Width | 13mm |
Brand | Megadyne |
ECLASS Code | 23170201 |
MFR Part No. | A 45 |
Standards Met | ISO 4184:1992 |
UNSPSC Code | 26111801 |