noscriptDunlop BTL A48-1/2 STANDARD WHITE FLASH V-BELT WRAPPED VEE BELT A48-1/2 WHITE DUN | Cromwell Tools

Dunlop BTL

A48-1/2 STANDARD WHITE FLASH V-BELT WRAPPED VEE BELT

SKU:

DUN6882824E

MPN:

A48-1/2 WHITE DUN

£3.79

Ex VAT

£4.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The classical wrapped Dunlop V-belt is a temperature and oil resistant universal drive belt that has anti-static properties with good power transmission capabilities. It is suitable for both industrial machinery and agricultural equipment.


    Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm.


    MECHANICAL FEATURES:


    • Smooth starting and running.
    • Wide range of drive speeds, using standard electric motors.
    • Low maintenance.
    • Highly efficient.
    • No need for lubrication.
    • Extremely wide horsepower ranges.
    • Dampen vibration between driver and driven pulleys.
    • Silent operations.
    • Long Service Life.
    • Easy Installation.
    • Reduction in drive dimension.


    CHEMICAL FEATURES:


    • Working temperature range -30 ̊C to +80 ̊C.
    • Resistance to oil and heat.
    • Anti-static properties to ISO 1813.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    EAN

    5059161133312

    ECLASS Code

    23170201

    UNSPSC Code

    26111801