Dunlop BTL

B112 17 x 2845mm Standard Drive V-belt Wrapped - Section B (17mm x 11mm)

SKU:

DUN6881358N

MPN:

B112 WHITE DUN

£13.49

Ex VAT

£16.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The classical wrapped Dunlop V-belt is a temperature and oil resistant universal drive belt that has anti-static properties with good power transmission capabilities. It is suitable for both industrial machinery and agricultural equipment.


    Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm.


    Features and Benefits
    • Smooth starting and running
    • Wide range of drive speeds, using standard electric motors
    • Low maintenance
    • Highly efficient
    • No need for lubrication
    • Extremely wide horsepower ranges
    • Dampen vibration between driver and driven pulleys
    • Silent operation
    • Long Service Life
    • Easy Installation
    • Reduction in drive dimension


    Standards
    • Anti-static properties to ISO 1813


    Notes
    • Working temperature range -30 ̊C to +80 ̊C
    • Resistance to oil and heat
    • Images for illustrative purposes only
    • Please contact us directly for delivery information


    Product Specification
    Attribute
    Value

    Belt length (inside)

    2845mm

    Belt Length (Outside)

    2915mm

    Belt Section

    B - 17mm x 11mm

    Belt Type

    Standard Drive V-Belts Wrapped

    Belt Width

    17mm

    Brand

    Dunlop BTL

    EAN

    5059161146572

    ECLASS Code

    23170201

    Inside Length

    112in.

    MFR Part No.

    B112

    Pitch Length

    2885mm

    Standards Met

    ISO 1813:2014 Rubber Manufacturers Association RMA - IP-22

    UNSPSC Code

    26111801